missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Description
Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.Chemical Identifiers
| Clear | |
| Cap | |
| White | |
| USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents | |
| Wide | |
| Straight-sided Jar | |
| Cap |
| Soil Sampling and Environmental Applications | |
| Glass | |
| Clear | |
| Yes | |
| Round | |
| Polypropylene |
Specifications
| 125 mL | |
| Clear | |
| 40 mm | |
| Cap | |
| Glass | |
| White | |
| Clear | |
| Yes | |
| Round | |
| Straight-sided Jar | |
| Polypropylene | |
| 60 mm |
| 4.22 oz. | |
| 54 mm | |
| Soil Sampling and Environmental Applications | |
| 72 mm | |
| 24 | |
| 58-400 | |
| USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents | |
| Wide | |
| 69 mm | |
| PTFE/Polyethylene Foam | |
| 58-400 mm | |
| Cap |