missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars with Black Phenolic Caps

Description
- Clear, USP Type III soda-lime glass construction
- Wide mouth design ideal for large solid samples and efficient addition and removal of contents
- Straight sided walls allow for complete removal of contents
- Ideal for soil sampling and environmental applications
- Black phenolic screw cap included
- Clear glass allows for easy viewing of contents
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 56 mm |
| Diameter (Metric) Inner Neck | 40 mm |
| For Use With (Application) | Soil Sampling and Environmental Applications |
| Includes | Cap |
| Height (Metric) With Closure | 72 mm |
| Material | Glass |
| Quantity | 24 |
| Sterility | Non-sterile |
| Show More |