missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Glass Bottles without Caps

Description
- Features a wide mouth opening for easy transfer of contents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
- Manufactured from clear flint glass
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Color | Clear |
| Material | Glass (Type 3) |
| Quantity | 12 |
| Neck Finish | 89-400 |
| Closure Included | No |
| Mouth | Wide |
| Closure Size | 89-400 mm |
| Capacity (English) | 32 oz. |
| Product Type | Standard Wide Mouth Bottle |