missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Standard Wide Mouth Glass Bottles without Caps
GREENER_CHOICE

Catalog No. FB02911942
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
473 mL
950 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911942 120 mL
FB02911943 240 mL
FB02912114 950 mL
FB02911871 473 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB02911942

Clear, Type III soda-lime glass ideal for general, small to large volume storage

  • Features a wide mouth opening for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
  • Manufactured from clear flint glass

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (Metric) Outer Neck 45 mm
Diameter (Metric) Inner Neck 35 mm
Material Glass (Type 3)
Quantity 24
Neck Finish 48-400
Closure Included No
Mouth Wide
Height (Metric) 86 mm
Product Type Standard Wide Mouth Bottle
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Show More Show Less