missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps
GREENER_CHOICE

Catalog No. FB02911767
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
1920 mL
3810 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911767 480 mL PTFE/Polyethylene Foam
FB02911731 120 mL Pulp/Vinyl
FB02911768 120 mL PTFE/Polyethylene Foam
FB02911916 240 mL Pulp/Vinyl
FB02911770 240 mL PTFE/Polyethylene Foam
FB02911917 480 mL Pulp/Vinyl
FB02911913 950 mL PTFE/Polyethylene Foam
FB02911919 950 mL Pulp/Vinyl
FB02911769 1920 mL PTFE/Polyethylene Foam
FB02911918 3810 mL Pulp/Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. FB02911767

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps are made from clear, Type III soda-lime glass and are ideal for general, small to large volume storage in pharmaceutical, chemical, environmental, and food applications.

  • Features a wide mouth opening for easy transfer of contents
  • Manufactured from clear, Type III soda-lime glass (flint glass)
  • Ideal for general, small to large volume storage
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
  • Available with white polypropylene caps in a choice of liner types

Specifications

Capacity (Metric) 480 mL
Color Clear
Diameter (Metric) Outer Neck 60 mm
Diameter (Metric) Inner Neck 50 mm
Height (Metric) With Closure 136 mm
Material Glass (Type 3)
Quantity 24
Sterility Non-sterile
Closure Color White
Neck Finish 63-400
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 133 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 63-400 mm
Diameter (Metric) 79 mm
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Product Type Standard Wide Mouth Bottle
Show More Show Less