missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials without Closures
Vials are suitable to inject samples from an autosampler. Available in a variety of volumes and thread sizes, closures sold separately.
$55.10 - $520.00
Specifications
| Color | Clear |
|---|---|
| Material | Glass |
| Closure Type | Not Included |
| Product Type | Screw Thread Vial |
| Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Inner | No. per Pack | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Inner | No. per Pack | Price | Quantity & Availability | |||
|
111011879
|
MilliporeSigma™ Supelco™
SGMA27078 |
2 mL | 4.6 mm | 100/Pk. |
Each for $60.80
|
|
|||
|
111009475
|
MilliporeSigma™ Supelco™
27079 |
2 mL | 4.6 mm | 1000/Pk. |
Each for $520.00
|
|
|||
|
111011896
|
MilliporeSigma™ Supelco™
27265 |
2 mL | 6 mm | 100/Pk. |
Each for $55.10
|
|
|||
|
111016285
|
MilliporeSigma™ Supelco™
854190 |
4 mL | 8 mm | 100/Pk. |
Each for $65.45
|
|
|||
|
111020925
|
MilliporeSigma™ Supelco™
27151 |
7 mL | 9.5 mm | 100/Pk. |
Each for $101.00
|
|
|||
|
111011154
|
MilliporeSigma™ Supelco™
27162 |
15 mL | 12 mm | 100/Pk. |
Each for $128.00
|
|
|||
|
111020887
|
MilliporeSigma™ Supelco™
27173 |
22 mL | 18 mm | 100/Pk. |
Each for $181.00
|
|
|||
Specifications
| Clear | |
| Glass | |
| Not Included | |
| Screw Thread Vial |