missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials, Silanized
Proprietary silane treatment shields active silanol groups on untreated glass surfaces. Provides improved recovery of submicrogram polar compounds.
$91.40 - $727.00
Specifications
| Description | Silanized |
|---|---|
| Color | Clear |
| Material | Glass |
| Closure Type | Cap (Not Included) |
| Product Type | Screw Thread Vial |
| Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Inner | No. per Pack | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Inner | No. per Pack | Price | Quantity & Availability | |||
|
111016323
|
MilliporeSigma™ Supelco™
27029U |
2 mL | 4.6 mm | 100/Pk. |
Each for $91.40
|
|
|||
|
111008901
|
MilliporeSigma™ Supelco™
27030 |
2 mL | 4.6 mm | 1000/Pk. |
Each for $727.00
|
|
|||
|
111011444
|
MilliporeSigma™ Supelco™
27114 |
4 mL | 8 mm | 100/Pk. |
Each for $95.60
|
|
|||
Specifications
| Silanized | |
| Glass | |
| Screw Thread Vial |
| Clear | |
| Cap (Not Included) |