missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Clear Screw Top Vials, 4 mL

Catalog No. 111009391
Change view
Click to view available options
Marking Spot:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot
111009391 Yes
111009474 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009391 Supplier MilliporeSigma™ Supelco™ Supplier No. 27113

Suitable to inject samples from an autosampler. Closure not included, thread size 13-425.

Specifications

Diameter (Metric) Inner 8 mm
Color Clear
Diameter (Metric) Outer 15 mm
Material Glass
Volume (Metric) 4 mL
No. per Pack 1000/Pk.
Closure Type Not Included
Marking Spot Yes
Height (Metric) 45 mm
Product Type Screw Thread Vial