missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vial without Closure
Specifications
Specifications
| Diameter (Metric) Inner | 8 mm |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Glass |
| Volume (Metric) | 4 mL |
| No. per Pack | 100/Pk. |
| Closure Type | Not Included |
| For Use With (Equipment) | Agilent 7673 A/Series I & II, Shimadzu LC Autosamplers, Waters 48/717/717 Plμs |
| Height (Metric) | 45 mm |
| Product Type | Screw Thread Vial |