missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear PET Wide Mouth Packer Bottles with White Polypropylene Caps
Design maximizes storage space. Wide mouth ideal for solids
Description
- Clear and transparent for easy sample identification
- PET is stress and impact resistant
- Provides a good alcohol and solvent barrier
Specifications
| 250 mL | |
| 41 mm | |
| 114 mm | |
| 48 | |
| 45-400 | |
| Wide | |
| Wide Mouth Packer Bottle | |
| Polypropylene | |
| 64 mm |
| Clear | |
| 32 mm | |
| PET | |
| White | |
| Yes | |
| 111 mm | |
| Polyethylene Foam | |
| 45-400 mm |