missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear PET Wide Mouth Packer Bottles with White Polypropylene Caps

Catalog No. FB02912350A
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
Closure Liner:
Polyethylene Foam
PTFE/Polyethylene Foam
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02912350A 120 mL PTFE/Polyethylene Foam
FB02911795 120 mL Polyethylene Foam
FB02911849 60 mL Polyethylene Foam
FB02911808 250 mL Polyethylene Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB02912350A
Only null left

Design maximizes storage space. Wide mouth ideal for solids

  • Clear and transparent for easy sample identification
  • PET is stress and impact resistant
  • Provides a good alcohol and solvent barrier

Specifications

Capacity (Metric) 120 mL
Color Clear
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 25 mm
Height (Metric) With Closure 95 mm
Material PET
Quantity 576
Closure Color White
Neck Finish 38-400
Closure Included Yes
Mouth Wide
Height (Metric) 92 mm
Product Type Wide Mouth Packer Bottle
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 49 mm
Show More Show Less