missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Graduated Glass Bottles without Caps

Catalog No. FB02912257A
Change view
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
FB02912257A 8 oz.
FB02911941A 1 oz.
FB02912255A 2 oz.
FB02912256A 4 oz.
FB02912119A 16 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB02912257A

Fisherbrand™ Clear Graduated Glass Bottles without Caps feature a wide mouth for easy removal of contents.

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 240 mL
Color Clear
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 40 mm
Material Glass (Type 3)
Quantity 96
Neck Finish 58-400
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 127 mm
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Capacity (English) 8 oz.
Product Type Graduated Bottle
Show More Show Less