missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Graduated Glass Bottles without Caps

Catalog No. FB02911941A
Change view
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
FB02911941A 1 oz.
FB02912255A 2 oz.
FB02912256A 4 oz.
FB02912257A 8 oz.
FB02912119A 16 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB02911941A

Fisherbrand™ Clear Graduated Glass Bottles without Caps feature a wide mouth for easy removal of contents.

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Material Glass (Type 3)
Quantity 432
Neck Finish 33-400
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 68 mm
Product Type Graduated Bottle
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Show More Show Less