missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps

Catalog No. p-7144770
Change view
Click to view available options
Capacity (Metric):
60 mL
480 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911466A 60 mL Pulp/Vinyl
FB02911462A 480 mL PTFE/Polyethylene Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB02911466A
Only null left

Clear USP Type III soda-lime glass with wide mouth for easy removal of contents with graduations in mL and ounces

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 25 mm
Height (Metric) With Closure 85 mm
Material Glass (Type 3)
Quantity 288
Closure Color White
Neck Finish 38-400
Closure Included Yes
Mouth Wide
Height (Metric) 83 mm
Product Type Graduated Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 42 mm
Show More Show Less