missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FISHERBRAND™ FISHERBRAND™ Clear Graduated Glass Bottles with White Polypropylene Caps

Description
- Graduated in both milliliters and ounces for accurate measurement
- Clear USP Type III soda-lime glass construction allows easy viewing of contents
- Wide-mouth design facilitates easy mixing, handling, and transfer of contents
- Slight shoulder design aids easy pouring and handling
- White polypropylene caps included; available with a choice of closure liner
- Conforms to USP Type III and ASTM E438, Type II requirements
Specifications
Specifications
| Capacity (Metric) | 480 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 67 mm |
| Diameter (Metric) Inner Neck | 57 mm |
| Material | Glass (Type 3) |
| Quantity | 24 |
| Sterility | Non-sterile |
| Closure Color | White |
| Neck Finish | 70-400 |
| Closure Included | Yes |
| Show More |