missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Cap

Catalog No. FB02911458A
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911458A 30 mL
FB02911459A 60 mL
FB02911460A 120 mL
FB02911461A 240 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB02911458A

Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Cap feature a wide mouth for easy removal of contents.

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Height (Metric) With Closure 71 mm
Material Glass (Type 3)
Quantity 48
Closure Color White
Neck Finish 33-400
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 68 mm
Product Type Graduated Bottle
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Show More Show Less