missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FISHERBRAND™ FISHERBRAND™ Clear Graduated Glass Bottles with Black Phenolic Caps

Description
- Graduated in both milliliters and ounces for accurate measurement
- Clear USP Type III soda-lime glass construction ideal for general storage
- Wide mouth design facilitates easy mixing, handling, and transfer of contents
- Slight shoulder design aids easy pouring and handling
- Black phenolic caps included; available with a variety of closure liner options
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 45 mm |
| Diameter (Metric) Inner Neck | 35 mm |
| Height (Metric) With Closure | 105 mm |
| Material | Glass (Type 3) |
| Quantity | 24 |
| Sterility | Non-sterile |
| Closure Color | Black |
| Neck Finish | 48-400 |
| Show More |