missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps
GREENER_CHOICE

Clear USP Type III soda-lime glass with wide mouth for easy removal of contents with graduations in mL and ounces

 View more versions of this product

Catalog No. FB02911476A


Only null left

Description

Description

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications

Chemical Identifiers

Clear
Black
Phenolic
Glass (Type 3)
Yes

Specifications

240 mL
Clear
40 mm
Glass (Type 3)
Black
Yes
109 mm
Rubber
58-400 mm
8 oz.
54 mm
112 mm
24
58-400
Wide
Graduated Bottle
Phenolic
62 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions