missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ Clear Graduated Glass Bottles with Black Phenolic Caps
GREENER_CHOICE

Catalog No. FB02911926A
Change view
Click to view available options
Capacity (Metric):
60 mL
240 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911926A 240 mL
FB02911464B 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB02911926A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear Graduated Glass Bottles with Black Phenolic Caps feature a wide mouth for easy removal of contents.

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 240 mL
Color Clear
Material Glass (Type 3)
Quantity 24
Sterility Non-sterile
Closure Color Black
Neck Finish 58-400
Closure Included Yes
Graduated Yes
Mouth Wide
Closure Liner Pulp/Tin Foil
Closure Material Phenolic
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Product Type Graduated Bottle
Show More Show Less