missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Glass Wide Mouth Testing Jars with White Polypropylene Caps

Manufactured from clear soda lime glass wide mouth bottles are ideal for dry and viscous samples

 View more versions of this product

Catalog No. FB02911964


Only null left

Description

Description

Designed without shoulders for maximum storage capacity
Specifications

Specifications

60 mL
Clear
34 mm
Cap
Glass
White
Clear
Wide
75 mm
PTFE/Polyethylene Foam
43-400 mm
Cap
2.5 oz.
39 mm
Dry and Viscous Samples
78 mm
180
43-400
Yes
Round
Testing Jar
Polypropylene
44 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions