missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Graduated Glass Bottles

Catalog No. FB02912016
Change view
Click to view available options
Closure Liner:
PTFE/Polyethylene Foam
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Liner
FB02912016 PTFE/Polyethylene Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB02912016

USP Type III clear French Square bottle with graduations and a variety of caps

Specifications

Capacity (Metric) 950 mL
Color Clear
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 40 mm
Height (Metric) With Closure 205 mm
Material Glass (Type 3)
Quantity 12
Closure Color White
Neck Finish 58-400
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 202 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 83 mm
Capacity (English) 32 oz.
Product Type Square Glass Bottle
Show More Show Less