missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Glass Bottles without Caps

Catalog No. FB02911946
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911946 30 mL
FB02911947 60 mL
FB02911887 120 mL
FB02912297 240 mL
FB02911877 480 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB02911946

Clear USP Type III soda-lime glass ideal for solvent or chemical, sample storage and sample observation

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage

Specifications

Capacity (Metric) 30 mL
Color Clear
Diameter (Metric) Outer Neck 22 mm
Diameter (Metric) Inner Neck 13 mm
Material Glass (Type 3)
Quantity 280
Neck Finish 24-400
Closure Included No
Mouth Wide
Height (Metric) 72 mm
Closure Size 24-400 mm
Diameter (Metric) 31 mm
Capacity (English) 1 oz.
Product Type French Square Bottle
Show More Show Less