missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Glass Bottles without Caps
Clear USP Type III soda-lime glass ideal for solvent or chemical, sample storage and sample observation
Description
- General use bottles ideal for when content integrity and sample or product visibility is important
- Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
Chemical Identifiers
| Clear | |
| No | |
| French Square Bottle |
| Glass (Type 3) | |
| Wide |
Specifications
| 480 mL | |
| Clear | |
| 35 mm | |
| 40 | |
| No | |
| 167 mm | |
| 48-400 mm |
| 16 oz. | |
| 45 mm | |
| Glass (Type 3) | |
| 48-400 | |
| Wide | |
| French Square Bottle | |
| 81 mm |