missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Glass Bottles with White Polypropylene Caps
Description
- Clear USP Type III soda-lime glass for maximum content visibility
- Square design maximises storage space and minimises shelf footprint
- Wide mouth opening for easy filling, mixing and sampling
- White polypropylene screw cap included
- Available with Pulp/Vinyl or PE Foam/PTFE cap liner options
- Suitable for solvent, chemical and sample storage
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 18 mm |
| Diameter (Metric) Inner Neck | 10 mm |
| Height (Metric) With Closure | 65 mm |
| Material | Glass (Type 3) |
| Quantity | 576 |
| Closure Color | White |
| Neck Finish | 20-400 |
| Closure Included | Yes |
| Show More |