missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Glass Bottles with White Polypropylene Caps
GREENER_CHOICE

Clear USP Type III soda-lime glass with white polypropylene screw cap ideal for solvent or chemical, sample storage and sample observation

 View more versions of this product

Catalog No. FB02911399


Only null left

Description

Description

  • Space-saving
  • Easy to fill
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
  • Wide mouth opening is ideal for mixing, storing and sampling
Specifications

Chemical Identifiers

Clear
White
Wide
Polypropylene
Glass (Type 3)
Yes
French Square Bottle

Specifications

120 mL
Clear
30 mm
Glass (Type 3)
White
Yes
137 mm
Pulp/Vinyl
33-400 mm
4 oz.
39 mm
140 mm
120
33-400
Wide
French Square Bottle
Polypropylene
66 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions