missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Glass Bottles with White Polypropylene Caps
Clear USP Type III soda-lime glass with white polypropylene screw cap ideal for solvent or chemical, sample storage and sample observation
Description
- Space-saving
- Easy to fill
- Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
- Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
- Wide mouth opening is ideal for mixing, storing and sampling
Chemical Identifiers
| Clear | |
| White | |
| Wide | |
| Polypropylene |
| Glass (Type 3) | |
| Yes | |
| French Square Bottle |
Specifications
| 480 mL | |
| Clear | |
| 35 mm | |
| Glass (Type 3) | |
| White | |
| Yes | |
| 167 mm | |
| PTFE/Polyethylene Foam | |
| 48-400 mm |
| 16 oz. | |
| 45 mm | |
| 170 mm | |
| 24 | |
| 48-400 | |
| Wide | |
| French Square Bottle | |
| Polypropylene | |
| 81 mm |