missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Glass Bottles with Black Phenolic Caps

Clear USP Type III soda-lime glass with black phenolic screw cap ideal for solvent or chemical, sample storage and sample observation.

 View more versions of this product

Catalog No. FB02911404


Only null left

Description

Description

  • French Square Bottles are space-saving and easy to fill
  • Clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents
  • Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
  • Wide mouth opening is ideal for mixing, storing and sampling
Specifications

Chemical Identifiers

Clear
Black
Wide
Phenolic
Glass (Type 3)
Yes
French Square Bottle

Specifications

60 mL
Clear
16 mm
Glass (Type 3)
Black
Yes
87 mm
Polyethylene Cone
28-400 mm
Autoclavable (Bottle Only)
2 oz.
25 mm
90 mm
48
28-400
Wide
French Square Bottle
Phenolic
39 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions