missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Boston Round Glass Bottles without Caps

Catalog No. FB02911945
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911945 120 mL
FB02911940 30 mL
FB02911944 60 mL
FB02911872 240 mL
FB02911939 480 mL
FB02911927 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FB02911945

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Type III soda-lime glass is ideal for solvent, chemical or sample storage

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Narrow screw neck opening, curved shoulders, and a round body
  • Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage

Specifications

Capacity (Metric) 120 mL
Color Clear
Diameter (Metric) Outer Neck 20 mm
Diameter (Metric) Inner Neck 12 mm
Material Glass (Type 3)
Quantity 160
Neck Finish 22-400
Closure Included No
Mouth Narrow
Height (Metric) 112 mm
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Capacity (English) 4 oz.
Product Type Boston Round Bottle
Show More Show Less