missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Boston Round Glass Bottles with White Polypropylene Caps
Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness
Description
- General use bottles ideal for when content integrity and sample or product visibility is important
- Narrow screw neck opening, curved shoulders, and a round body
- Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
Chemical Identifiers
| Clear | |
| White | |
| Narrow | |
| Polypropylene |
| Glass (Type 3) | |
| Yes | |
| Boston Round Bottle |
Specifications
| 480 mL | |
| Clear | |
| 16 mm | |
| Glass (Type 3) | |
| White | |
| Yes | |
| 168 mm | |
| Pulp/Vinyl | |
| 28-400 mm |
| 16 oz. | |
| 25 mm | |
| 171 mm | |
| 12 | |
| 28-400 | |
| Narrow | |
| Boston Round Bottle | |
| Polypropylene | |
| 75 mm |