missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Boston Round Glass Bottles with White Polypropylene Caps

Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness

 View more versions of this product

Catalog No. FB02911753


Only null left

Description

Description

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Narrow screw neck opening, curved shoulders, and a round body
  • Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
Specifications

Chemical Identifiers

Clear
White
Narrow
Polypropylene
Glass (Type 3)
Yes
Boston Round Bottle

Specifications

480 mL
Clear
16 mm
Glass (Type 3)
White
Yes
168 mm
PTFE/Polyethylene Foam
28-400 mm
16 oz.
25 mm
171 mm
12
28-400
Narrow
Boston Round Bottle
Polypropylene
75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions