missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Boston Round Glass Bottles with Black Phenolic Caps

Catalog No. FB02911760
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
Polyethylene Cone
Rubber
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911760 240 mL Rubber
FB02911782 30 mL Polyethylene Cone
FB02911783 60 mL Polyethylene Cone
FB02911759 120 mL Rubber
FB02911784 120 mL Polyethylene Cone
FB02911785 240 mL Polyethylene Cone
FB02911750 480 mL Polyethylene Cone
FB02911755 480 mL Rubber
FB02911758 950 mL Rubber
FB02911751 950 mL Polyethylene Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. FB02911760

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear Boston Round Glass Bottles with Black Phenolic Caps are made from Type III soda-lime glass, ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness.

Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Narrow screw neck opening, curved shoulders, round body
  • Type III soda-lime glass offers minimal chemical interference with contents
  • Clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary
  • Packaged in convenience packs with black phenolic caps pre-attached to maintain cleanliness
  • Available with choice of cap liner: PE Cone or Rubber

Specifications

Capacity (Metric) 240 mL
Color Clear
Diameter (Metric) Outer Neck 21 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 139 mm
Material Glass (Type 3)
Quantity 12
Sterility Non-sterile
Closure Color Black
Neck Finish 24-400
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 136 mm
Closure Liner Rubber
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less