missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Boston Round Glass Bottles with Black Phenolic Caps

Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness

 View more versions of this product

Catalog No. FB02911759


Only null left

Description

Description

Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Narrow screw neck opening, curved shoulders, round body
  • Glass offers minimal chemical interference with contents
  • Clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive - help eliminate waste and insure product integrity for long term storage
Specifications

Chemical Identifiers

Clear
Black
Narrow
Phenolic
Glass (Type 3)
Yes
Boston Round Bottle

Specifications

120 mL
Clear
12 mm
Glass (Type 3)
Black
Yes
112 mm
Rubber
22-400 mm
4 oz.
20 mm
115 mm
24
22-400
Narrow
Boston Round Bottle
Phenolic
48 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions