missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear Boston Round Bottles with Black Phenolic Rubber Caps
Description
- Features a round body, curved shoulders and narrow screw neck opening
- Environmental sensitive help eliminate waste and ensure product integrity for long term storage
- Glass offers minimal chemical interference with contents
Specifications
Specifications
| Capacity | 4 oz., 120 mL |
| Capacity (Metric) | 120 mL |
| Color | Clear |
| Diameter (English) | 1.88 in. |
| Material | Glass |
| Packaging | Convention pack |
| Quantity | 24/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Show More |