Learn More
Micronova™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)
This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.
$1,088.30 - $1,106.14
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Adhesive Type | Rubber |
| Coating | Vinyl |
| Finish | Matte |
| Sterility | Non-sterile |
| missing translation for 'productCode' | missing translation for 'brand' | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| missing translation for 'productCode' | missing translation for 'brand' | Color | Price | Quantity & Availability | |||||
|
19435039
|
Micronova™
CR100PC1TR |
Transparent |
Case of 36 Each for $1,088.30
|
|
|||||
|
19035335M
|
Micronova™
CR100PC1WH |
White |
Case for $1,106.14
|
|
|||||
Description
Processed for applications in and around cleanrooms
The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.
- Vinyl tape with synthetic rubber adhesive
- Clean peel from wafer cartridges and cleanroom work surfaces
- Ideal for taping and sealing curved and irregular surfaces
- Matte finish can be written on with a cleanroom pen
- Specially processed and packaged for the cleanroom
- Available in a variety of colors and widths
- Individually packaged in a polyethylene bag
- 36 yards wound on a 3 in. plastic core
Specifications
| Not Autoclavable | |
| Vinyl | |
| Non-sterile | |
| 33 m |
| Rubber | |
| Matte | |
| 36 yd. | |
| 1 in. |