missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)

This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.

Supplier:  Micronova™ CR100PC1WH

 View more versions of this product

Catalog No. 19035335M


Only null left

Description

Description

Processed for applications in and around cleanrooms

The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.

  • Vinyl tape with synthetic rubber adhesive
  • Clean peel from wafer cartridges and cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen
  • Specially processed and packaged for the cleanroom
  • Available in a variety of colors and widths
  • Individually packaged in a polyethylene bag
  • 36 yards wound on a 3 in. plastic core

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Chemical Identifiers

Not Autoclavable
Vinyl
Non-sterile
33 m
Rubber
Matte
36 yd.
1 in.

Specifications

Not Autoclavable
Vinyl
Matte
Vinyl, Synthetic Rubber
Non-sterile
33 m x 25.4 mm (36 yd. x 1 in.)
33 m
25.4 mm
Rubber
White
Tape
Cleanroom Tape
Sealing, Color Coding, Labeling, Batching and Food Processing Applications
36 yd.
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions