missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.
$25.38 - $1,946.95
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Adhesive Type | Rubber |
| Coating | Vinyl |
| Finish | Matte |
| Format | Roll |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
19035333G
|
Micronova™
CR100PC12OR |
Orange |
Each for $25.38
Case of 72 Each for $336.24
|
|
|||||
|
19035333J
|
Micronova™
CR100PC12RE |
Red |
Each for $25.38
Case of 72 Each for $1,827.36
|
|
|||||
|
19035333K
|
Micronova™
CR100PC12TR |
Transparent |
Case for $1,946.95
|
|
|||||
|
19035333M
|
Micronova™
CR100PC12WH |
White |
Case for $1,946.95
|
|
|||||
Description
The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.
- Vinyl tape with synthetic rubber adhesive
- Clean peel from wafer cartridges and cleanroom work surfaces
- Ideal for taping and sealing curved and irregular surfaces
- Matte finish can be written on with a cleanroom pen
- Specially processed and packaged for the cleanroom
- Available in a variety of colors and widths
- Individually packaged in a polyethylene bag
- 36 yards wound on a 3 in. plastic core
Specifications
| Not Autoclavable | |
| Vinyl | |
| Roll | |
| Non-sterile | |
| 36 yd. | |
| 0.5 in. |
| Rubber | |
| Matte | |
| Vinyl, Synthetic Rubber | |
| Sealing, Color Coding, Labeling, Batching | |
| 33 m |