Learn More
Micronova™ Cleanroom Sponges

A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.
$17.85 - $438.23
Specifications
| Product Type | Cleanroom Sponge |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Application) | Super Abosorbent and Superior Cleaning, for Use with Strong Disinfectants and Suitable for Steam Sterilization |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Color | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Color | Price | Quantity & Availability | |||
19142623
![]() |
Micronova™
SP2046 |
15.2 x 10.2 cm (6 x 4 in.) | MegaTex | White |
Each for $17.85
Case of 24 Each for $428.40
|
|
|||
|
19435036
|
Micronova™
SP4533 |
12.7 x 7.6 cm (5 x 3 in.) | Polyvinyl Acetate | White |
Each for $32.48
Case of 24 Each for $779.52
|
|
|||
19035375B
![]() |
Micronova™
SP646 |
15.2 x 10.2 cm (6 x 4 in.) | Smooth-knit Polyester, Urethane Foam | White |
Case of 24 Each for $382.61
|
|
|||
19035377B
![]() |
Micronova™
SP6846 |
15.2 x 10.2 cm (6 x 4 in.) | Polyester Mesh, Urethane Foam | White |
Each for $21.33
Case of 24 Each for $511.92
|
|
|||
|
19035377C
|
Micronova™
SP68745 |
6.75 x 4.25 in. | Polyester Mesh, Urethane Foam | White |
Case of 24 Each for $438.23
|
|
|||
Description
A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.
The Micronova Cleanroom Sponges are available in a wide range of material covers, securely sewn over various shapes and sizes of cleanroom approved, reticulated urethane foam interiors. Available gamma irradiated for aseptic areas.
- A range of cleanroom sponges
- Durable, reusable and absorbent
- Covers available in a variety of fabrics for specialized cleaning:
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal, FDA approved for indirect food contact.
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface.
- Microfiber — 80% Polyester, 20% Polyamide, high absorbency and superior cleaning.
- NovaCel — Solid white, super absorbent PVA for lapping and polishing in wafer manufacture.
- NovaLite — Absorbent chamois fabric with good friction resistance.
- PVA — High absorbency with quick drying properties.
- Available gamma irradiated for aseptic areas
- Hold up to strong disinfectants
- Autoclavable
Specifications
| Cleanroom Sponge | |
| Reusable | |
| Non-sterile |
| Autoclavable | |
| Super Abosorbent and Superior Cleaning, for Use with Strong Disinfectants and Suitable for Steam Sterilization |