missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Cleanroom Sponges
Description
A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.
The Micronova Cleanroom Sponges are available in a wide range of material covers, securely sewn over various shapes and sizes of cleanroom approved, reticulated urethane foam interiors. Available gamma irradiated for aseptic areas.
- A range of cleanroom sponges
- Durable, reusable and absorbent
- Covers available in a variety of fabrics for specialized cleaning:
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal, FDA approved for indirect food contact.
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface.
- Microfiber — 80% Polyester, 20% Polyamide, high absorbency and superior cleaning.
- NovaCel — Solid white, super absorbent PVA for lapping and polishing in wafer manufacture.
- NovaLite — Absorbent chamois fabric with good friction resistance.
- PVA — High absorbency with quick drying properties.
- Available gamma irradiated for aseptic areas
- Hold up to strong disinfectants
- Autoclavable
Specifications
Specifications
| Product Type | Cleanroom Sponge |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Width (English) | 3 in. |
| Width (Metric) | 7.6 cm |
| Material | Polyvinyl Acetate |
| Autoclavable | Autoclavable |
| Color | White |
| Disposable | Reusable |
| Dimensions (L x W) | 12.7 x 7.6 cm (5 x 3 in.) |
| Show More |