missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Slim-T™ Mop Covers

These low-profile, slip-on mop covers fit onto the 180° swivel TMop™ Adapter to effortlessly clean room surfaces, including soft walls, awkward corners, tight spaces and under equipment. Available in a choice of either smooth or textured polyester fabric.
Supplier: Micronova™ T618S
Description
The Micronova Slim-T™ Mop Covers are rounded, covered sponges that slip onto the TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment.
- Low profile and maneuverable cleanroom T-Mop covers
- Rounded covered sponges easily roll down walls and soft walls
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- Fabric options include:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- For use with the 180° swivel TMop™ Adapter
- Available in 10, 12 and 18-inch lengths
- Available without foam interior
- Holds up to strong disinfectants
- Autoclavable
Chemical Identifiers
| Mop Cover | |
| Non-sterile | |
| Chemicals | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| Certificate of Conformance |
| White | |
| Autoclavable | |
| Reusable | |
| Cleaning and Sanitization of Cleanroom Surfaces | |
| No |
Specifications
| Mop Cover | |
| 18 in. | |
| 45.7 cm | |
| 6.4 cm | |
| Chemicals | |
| Reusable | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| TMop, NovaPoly Cover, Thin Yellow Sponge, 18 in. | |
| Certificate of Conformance | |
| Smooth Polyester |
| White | |
| Non-sterile | |
| Autoclavable | |
| 2.5 in. | |
| 18 in. (Width) | |
| 12/Cs. | |
| WindowWashing Tool (QDWT or QPWT) | |
| Cleaning and Sanitization of Cleanroom Surfaces | |
| No |