missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Slim-T™ Mop Covers
GREENER_CHOICE

Catalog No. p-7146978
Change view
Click to view available options
Material:
Polyester
Smooth Polyester
Length (Metric):
25.4 cm
30.5 cm
45.7 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Length (Metric)
19116693 Smooth Polyester 25.4 cm
19116698 Smooth Polyester 30.5 cm
19116700 Smooth Polyester 45.7 cm
19166574 Polyester 25.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19116693 Supplier Micronova™ Supplier No. T610S
Only null left

These low-profile, slip-on mop covers fit onto the 180° swivel TMop™ Adapter to effortlessly clean room surfaces, including soft walls, awkward corners, tight spaces and under equipment. Available in a choice of either smooth or textured polyester fabric.

The Micronova Slim-T™ Mop Covers are rounded, covered sponges that slip onto the TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment.

  • Low profile and maneuverable cleanroom T-Mop covers
  • Rounded covered sponges easily roll down walls and soft walls
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces and under equipment
  • Fabric options include:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • For use with the 180° swivel TMop™ Adapter
  • Available in 10, 12 and 18-inch lengths
  • Available without foam interior
  • Holds up to strong disinfectants
  • Autoclavable

Specifications

Product Type Mop Cover
Color White
Length (English) 10 in.
Sterility Non-sterile
Length (Metric) 25.4 cm
Autoclavable Autoclavable
Width (Metric) 6.4 cm
Width (English) 2.5 in.
Resistant To Chemicals
Size 10 in. (Width)
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) TMop Round or Square (QDT, QPT, QDST, QPST) or WindowWashing Tool (QDWT or QPWT)
Description TMop, NovaPoly Cover, Thin Yellow Sponge, 10 in.
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Certifications/Compliance Certificate of Conformance
Color-coded No
Material Smooth Polyester
Show More Show Less