missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Cleanroom Pens
Description
Low-sodium ink
The Micronova Cleanroom Ballpoint Pens, with low sodium ink and low particulate barrels, are designed for documentation and labeling in cleanrooms and aseptic environments. Gamma irradiated pens are suitable for Aseptic ISO 5 and other clean production areas.
- Ball point cleanroom pens with indelible, low sodium ink
- Designed for documentation and labeling in cleanrooms
- White, high-density polypropylene barrel
- Holds up to bleach and phenol wipe downs
- Capped or Retractable options available
- Black, blue or red ink
- Available gamma irradiated for aseptic environments
Specifications
Specifications
| Material | HDPE |
| Color | Black |
| Description | Capped |
| Length (English) | 5.75 in. |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| For Use With (Application) | Cleanroom and Aseptic Environment Documentation and Labeling |
| Product Type | Cleanroom Pen |
| Sterility | Non-sterile |
| Tip Style | 0.7 mm Point Tip |