missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ Clean Image Cleanroom Notebooks

Description
For writing in cleanroom environments
- Cleanroom processed and packaged
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) cleanrooms
- Propriatary Binding Technology without organic fillers
- Recyclable
- College Rule
- Amide and Silicone Free
Order Info
Available in 3 sizes
Compliance
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)
Specifications
Specifications
| Material | Synthetic Latex Substrate |
| Ruled | Yes |
| Color | White |
| Cover Color | Clear |
| Description | Purus™ Cleanroom Notebook |
| Dimensions (L x W) | 3 x 4 in. |
| For Use With (Application) | For writing in cleanroom environments |
| Quantity | 40 |
| Weight (English) | Page weight is 22 lb./105 gsm |