missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Clean Image Cleanroom Notebooks
GREENER_CHOICE

Catalog No. 19125847
Change view
Click to view available options
Dimensions (L x W):
5.5 x 8.5 in.
8.5 x 11 in.
3 x 4 in.
Quantity:
10
20
40
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19125847 3 x 4 in. 40
19125848 5.5 x 8.5 in. 20
19125849 8.5 x 11 in. 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19125847 Supplier PURUS™ Supplier No. PNB CI 3X4 2240 L
Only null left

CleanImage Notebooks are ideal for writing and data recording in cleanroom environments.

For writing in cleanroom environments

  • Cleanroom processed and packaged
  • Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) cleanrooms
  • Propriatary Binding Technology without organic fillers
  • Recyclable
  • College Rule
  • Amide and Silicone Free

Order Info

Available in 3 sizes

Compliance

Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)

Specifications

Material Synthetic Latex Substrate
Ruled Yes
Color White
Cover Color Clear
Description Purus™ Cleanroom Notebook
Dimensions (L x W) 3 x 4 in.
For Use With (Application) For writing in cleanroom environments
Quantity 40
Weight (English) Page weight is 22 lb./105 gsm