missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Notebooks, Latex

Catalog No. 18003063
Change view
Click to view available options
Dimensions (L x W):
5.5 x 8.5 in.
5.875 x 8.25 in
8.25 x 11.75 in.
3.5 x 5 in.
8.5 x 11 in.
3 x 5 in.
Ruled:
College Ruled
Grid
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Ruled
18003063 8.25 x 11.75 in. College Ruled
18003064 5.875 x 8.25 in College Ruled
18001544 8.5 x 11 in. Grid
18001500 8.5 x 11 in. College Ruled
18001547 3.5 x 5 in. Grid
18001501 5.5 x 8.5 in. College Ruled
18001502 3 x 5 in. College Ruled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 18003063 Supplier Fisherbrand™ Supplier No. A4 NBLATEX

European sizing cleanroom notebooks, college ruled.

  • Made to European specifications
  • College ruled
  • Poly cover and binding
  • 100 pages

Specifications

Material Latex
Ruled College Ruled
Color White
Cover Material Polyethylene
Dimensions (L x W) 8.25 x 11.75 in.
Height (Metric) 297 mm
Width (Metric) 210 mm
No. of Pages 100
Size A4: 210 x 297mm (8-1/4 x 11-3/4 in.)