missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Thermal Transfer BBP81 Label Printer Labels
Ideal for a variety of applications. Brady CleanLift Thermal Transfer BBP81 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.
Supplier: Brady™ THT944982
Description
- For use with thermal transfer printers
- Made of B-498 vinyl cloth with repositionable rubber adhesive
Chemical Identifiers
| UL Recognized | |
| Repositionable Rubber | |
| White | |
| Roll | |
| Thermal Transfer | |
| Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID | |
| -40°C to +80°C | |
| 0.185 mm |
| Suggested ribbon series: R4300; R4800; R6000; R6200 | |
| None | |
| Semi-gloss | |
| Vinyl Cloth (B-498) | |
| Non-sterile | |
| Rectangle | |
| 0.0073 in. |
Specifications
| UL Recognized | |
| Repositionable Rubber | |
| White | |
| Roll | |
| Single-side Printable | |
| Label | |
| Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID | |
| 1 | |
| Rectangle | |
| W x H: 6.09 mm x 4.19m | |
| 0.0073 in. | |
| 4.19 m x 6.09 mm | |
| 50.29 m | |
| 6.10 mm |
| Suggested ribbon series: R4300; R4800; R6000; R6200 | |
| None | |
| Semi-gloss | |
| Vinyl Cloth (B-498) | |
| Thermal Transfer | |
| Non-sterile | |
| Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81 | |
| 1 Ea. | |
| 0.240 x 165 in. (W x H) | |
| -40°C to +80°C | |
| 0.185 mm | |
| 165 ft. | |
| 0.24 in. | |
| THT-94-498 |