missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ CleanImage Premier Cleanroom Paper

Description
- Propriatary Binding Technology
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) cleanroom
- Produced in ISO 4 (Class 10 Cleanroom)
- Recyclable Excellent printability and heat toner adhesion
Specifications
Specifications
| Material | Polyethylene |
| Color | White |
| Dimensions (L x W) | 11 x 17 in. |
| Length (English) | 11 in. |
| Length (Metric) | 279 mm |
| Width (English) | 17 in. |
| Width (Metric) | 432 mm |
| For Use With (Application) | Class 10 to Class 1000 Cleanrooms, Writing, Printing and Photocopying in Clean Environments |
| For Use With (Equipment) | Laser Printers and Copy Machines |
| Plain paper | Yes |
| Show More |