missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Clean Room Liquid Resistant PETG Sign Sleeve - Landscape, Tape Mount
Description
- PETG logbook holder
- Suitable for clean room applications
- Bottom keeper slides to the side for document insertion
- Top and sides are sealed, bottom slides into internal channels to keep inside document dry when subject to liquids
- Mounts with VHB tape
Specifications
Specifications
| Material | Plastic |
| Ruled | No |
| Color | Clear |
| Cover Color | Clear |
| Length (Metric) | 304.08 mm |
| Width (Metric) | 228.60 mm |
| Disposable | Reusable |
| Plain paper | Note paper |
| Product Type | Sign Sleeve |
| Sterility | Non-sterile |