missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Classical Powdered Ham's Nutrient Mixture F10 - F12
Supplier: Cytiva SH3001002
Description
Support cell culture growth and biomanufacturing processes with powdered HyClone™ Ham's F10-F12 Nutrient Mixture, manufactured using ISO 9001:2000-certified processes.
Specifications
| Powder | |
| Non-sterile | |
| No Sodium Bicarbonate, Sodium Bicarbonate | |
| cGMP and ISO 9001:2000 | |
| Ham's F12, with L-Glutamine |
| Ham's F12, with L-glutamine | |
| Glutamine | |
| 2 x 5 L | |
| 2° to 8°C, away from light |