missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Class II Biosafety Cabinet IV Bar Kit

Catalog No. 01812662
Change view
Click to view available options
Includes:
IV Bar, 2 Short Hooks, 2 Long Hooks
One Long IV Hook
One Short IV Hook
For Use With (Equipment):
3 ft. Labconco Logic BSC
4 ft. Labconco Logic BSC
5 ft. Labconco Logic BSC
6 ft. Labconco Logic BSC
Labconco Logic IV Bar
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes For Use With (Equipment)
01812662 One Long IV Hook Labconco Logic IV Bar
01812497 IV Bar, 2 Short Hooks, 2 Long Hooks 3 ft. Labconco Logic BSC
01812496 IV Bar, 2 Short Hooks, 2 Long Hooks 4 ft. Labconco Logic BSC
01812495 IV Bar, 2 Short Hooks, 2 Long Hooks 5 ft. Labconco Logic BSC
01812494 IV Bar, 2 Short Hooks, 2 Long Hooks 6 ft. Labconco Logic BSC
01812661 One Short IV Hook Labconco Logic IV Bar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01812662 Supplier Labconco™ Supplier No. 3012802
Only null left

IV bar, hooks and hardware to support intravenous solution bottles and bags in Logic Biosafety Cabinets.

Kit includes:

  • IV bar
  • Mounting hardware
  • Four hangers (2 short, 2 long)
  • For use with Optic White Labconco Class II Biosafety Cabinets
  • Compatible with Legacy Purifier Logic biosafety cabinets
  • Installation is required

Specifications

Width (Metric) Interior 0.3 cm
Product Type IV Bag Holder Kit
Height (English) 9.75 in.
Width (English) Exterior 0.125 in.
For Use With (Application) Replacement Hook - Long
Width (Metric) Exterior 0.3 cm
Includes One Long IV Hook
Height (Metric) 24.8 cm
Width (English) Interior 0.125 in.
For Use With (Equipment) Labconco Logic IV Bar
Depth (English) 3 in.
Depth (Metric) 7.6 cm
Show More Show Less