missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Hexagonal Base Glass Graduated Cylinders
Eisco™ Class B Hexagonal Base Glass Graduated Cylinders feature white printed graduations and spouts.
Supplier: Eisco™ CH0345CWT
Description
- Made from high quality Borosilicate 3.3 Glass
- Hexagonal base for maximum stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
| Round | |
| Graduated Measuring Cylinder | |
| White | |
| Hexagonal | |
| 25 cm | |
| 100 mL | |
| 1 mL |
| ±1 mL | |
| 9.75 in. | |
| DIN EN ISO 4788 | |
| B | |
| Borosilicate Glass | |
| Measuring Liquids | |
| Autoclavable |